Onlinemetals
Natural Plastic Round Rod 36 L
- Zoro #: G507151042
- Mfr #: 6514
Hover or click to zoom Tap to zoom
Key Features
- Material: Plastic
- Length: 36
- Color: Natural
$26.95
Subtotal: $26.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS Aluminum Bronze Hollowbar 932 12 L, 12 W 13498
- ONLINEMETALS Aluminum Tube-Round 48 L 4741
- ONLINEMETALS Black Plastic Round Rod 24 L 6577
- ONLINEMETALS Aluminum Bar-Rectangle 36 L, 6 W 13413
- ONLINEMETALS Plastic Round Rod 24 L 6733
- ONLINEMETALS Aluminum Bronze Hollowbar 932 24 L, 48 W 13496
- ONLINEMETALS Aluminum Stainless Steel Channel 316 24 L, 24 W 13481
- ONLINEMETALS Aluminum Copper Foil 110 12 L, 36 W 13488
- ONLINEMETALS Aluminum Stainless Steel Channel 316 36 L, 36 W 13483
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 2.5 W RNYLGL30NA2.500EXT
- USA INDUSTRIALS Beige ABS Plastic Bar 12" L, 3" W BULK-PS-ABS-134
- Onlinemetals Plastic Rods