Onlinemetals
Titanium Bar-Round 48 L
Mfr # 4732
Zoro # G607086442
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Length 48
- Standards AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348
Explore More Products
- ONLINEMETALS Carbon Steel Bar-Square 12 L, 0.75 W 10280
- ONLINEMETALS Titanium Bar-Round 12 L 4618
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 2 W 10339
- ONLINEMETALS Carbon Steel Bar-Rectangle 12 L, 0.5 W 4802
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 0.875 W 10297
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1.5 W 10322
- ONLINEMETALS Bronze Bar-Round 24 L 18293
- ONLINEMETALS Natural Plastic Round Rod 48 L 6692
- ONLINEMETALS Aluminum Bronze Hollowbar 932 36 L, 48 W 13498
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1-1/2" Dia. 22JM39
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/8" Dia. 2XPT9
- Onlinemetals Plastic Rods