Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Temperature Data Logger
  • Zoro #: G0185808
  • Mfr #: U10-001
$65.11
  • Battery Life: 1 yr.
  • Item: Temperature Data Logger
  • Accuracy: +/-0.54 Degrees C from 0 Degrees to 50 Degrees C
See full product details
Orders over $75 ship free.

Onset #U10-001 Specifications

  • Zoro #: G0185808
  • Mfr #: U10-001
Battery Life: 1 yr. Item: Temperature Data Logger
Accuracy: +/-0.54 Degrees C from 0 Degrees to 50 Degrees C Includes: Ability to Monitor Multiple Locations, Internal Sensors, Measurement range: -20 Degrees to 70 Degrees C (-4 Degrees to 158 Degrees F),
Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Temperature Data Logger, Accuracy +/-0.54 Degrees C from 0 Degrees to 50 Degrees C, Includes Ability to Monitor Multiple Locations, Internal Sensors, Measurement range: -20 Degrees to 70 Degrees C (-4 Degrees to 158 Degrees F),

Restrictions and Compliance

Hazardous material

Reviews of Onset #U10-001