Jobber Bit, 3/8 In., 60, High Speed Steel

ONSRUD| Zoro #: G2004396| Mfr #: 70-524

$14.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed SteelDrill Bit Finish: UncoatedFlute Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2004396 Mfr #: 70-524
Drill Bit Material: High Speed SteelDrill Bit Finish: Uncoated
Flute Length: 2-1/4"Shank Dia.: 3/8"
Drill Bit Dimension Type: Fractional InchOverall Length: 4-3/8"
Drill Bit Point Angle: 60 DegreesPoint Type: Conventional Point
Grade: High PerformanceDrill Bit Size: 3/8"
Flute Type: SpiralDecimal Equivalent: 0.3750
Drill Bit Grouping: Drill BitList Number: 70-500
Cutting Direction: Right HandApplication: For Hard And Soft Plastic
Item: Jobber Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 60 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Grade High Performance, Overall Length 4-3/8 In., Cutting Direction Right Hand, Shank Dia. 3/8 In., Flute Length 2-1/4 In., Point Type Conventional Point, List Number 70-500, For Hard And Soft Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews