Jobber Bit, E, 60, High Speed Steel

ONSRUD| Zoro #: G0561942| Mfr #: 70-514

$9.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional InchCoolant Through: NoApplication: For Hard And Soft Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561942 Mfr #: 70-514
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Application: For Hard And Soft PlasticFlute Type: Spiral
Decimal Equivalent: 0.2500List Number: 70-500
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
Flute Length: 2-7/16"Shank Dia.: 1/4"
Drill Bit Size: 1/4"Item: Jobber Drill Bit
Point Type: Conventional PointCutting Direction: Right Hand
Grade: High PerformanceOverall Length: 4"
Drill Bit Finish: UncoatedDrill Bit Point Angle: 60 Degrees
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 60 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Grade High Performance, Overall Length 4 In., Cutting Direction Right Hand, Shank Dia. 1/4 In., Flute Length 2-7/16 In., Point Type Conventional Point, List Number 70-500, For Hard And Soft Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews