Jobber Drill, Aerospace, 8-Facet, 0.100 In

ONSRUD| Zoro #: G0269087| Mfr #: 86-102

$185.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0269087 Mfr #: 86-102
Drill Bit Material: Solid CarbideDrill Bit Point Angle: 118 Degrees
Overall Length: 3"Drill Bit Grouping: Drill Bit
Drill Bit Finish: DiamondItem: Jobber Drill Bit
Flute Length: 1"Coolant Through: No
Drill Bit Size: 1/4"Shank Dia.: 1/4"
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.1000, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Diamond, Coolant Through No, Grade High Performance, Overall Length 3 In., Shank Dia. 1/4 In., Flute Length 1 In., Point Type 8-Facet, List Number 86-100, For Carbon Fiber, PCD And Other Composite Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews