Jobber Drill, Aerospace, 8-Facet, 0.192 In

ONSRUD| Zoro #: G1571412| Mfr #: 86-114

$292.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1571412 Mfr #: 86-114
Drill Bit Material: Solid CarbideDrill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 118 DegreesOverall Length: 3"
Drill Bit Grouping: Drill BitShank Dia.: 1/4"
Drill Bit Finish: DiamondItem: Jobber Drill Bit
Drill Bit Size: 1/4"Flute Length: 1"
Coolant Through: NoCountry of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.1920, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Diamond, Coolant Through No, Grade High Performance, Overall Length 3 In., Shank Dia. 1/4 In., Flute Length 1 In., Point Type 8-Facet, List Number 86-100, For Carbon Fiber, PCD And Other Composite Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews