Jobber Drill, Solid Carbide, 7/16, 8-Facet

ONSRUD| Zoro #: G1397295| Mfr #: 67-827

$173.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Material: Solid CarbideDrill Bit Finish: UncoatedFlute Length: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397295 Mfr #: 67-827
Drill Bit Material: Solid CarbideDrill Bit Finish: Uncoated
Flute Length: 2-7/8"Shank Dia.: 7/16"
Drill Bit Dimension Type: Fractional InchOverall Length: 4-1/2"
Drill Bit Point Angle: 118 DegreesPoint Type: 8-Facet
Grade: High PerformanceDrill Bit Size: 7/16"
Flute Type: SpiralDecimal Equivalent: 0.4375
Drill Bit Grouping: Drill BitList Number: 67-800
Application: For Carbon Fiber And Other Composite MaterialsItem: Jobber Drill Bit
Coolant Through: NoCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Coolant Through No, Grade High Performance, Overall Length 4-1/2 In., Shank Dia. 7/16 In., Flute Length 2-7/8 In., Point Type 8-Facet, List Number 67-800, For Carbon Fiber And Other Composite Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews