JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Rout End Mill, Up Foam Bit, 3/16, 1 1/8

ONSRUD| Zoro #: G1541391| Mfr #: 52-558

$59.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1541391 Mfr #: 52-558
Application: For Soft FoamOverall Length: 3"
Dimension Type: Fractional InchGrade: High Performance
Length of Cut: 1-1/8"Helix Angle: 25 Degrees
Diameter: 3/16"End: Single
End Mill Material: CarbideList Number: 52-550
Cutting Type: CenterType: Upcut Foam Bit
Item: Routing End MillShank Dia.: 3/16"
Finish: UncoatedEnd Style: Square
Cutting Direction: Right HandNumber of Flutes: 2
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Grade High Performance, List Number 52-550, Upcut Foam Bit, End Style Square, End Single, Dimension Type Fractional Inch, Diameter 3/16 In., Shank Dia. 3/16 In., Length of Cut 1-1/8 In., Overall Length 3 In., Number of Flutes 2, Center Cutting Type, Cutting Direction Right Hand, Carbide, Helix Angle 25 Degrees , Finish Uncoated, Application For Soft Foam

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.