Router Bit, HSS, 1/4 D, 3/4 Cut L, 1 Flute

ONSRUD| Zoro #: G1960655| Mfr #: 18-00

$12.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 1/4"
Overall Length: 2.7500"
Number of Flutes: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960655 Mfr #: 18-00
Diameter: 1/4"Overall Length: 2.7500"
Number of Flutes: 1Shank Dia.: 1/4"
List Number: 18-00Length of Cut: 3/4"
End Mill Material: High Speed SteelDimension Type: Fractional Inch
Application: Routing PlasticCountry of Origin (subject to change): China

Description

Router Bit, Number of Flutes 1, HSS, Dia. 1/4 In., Shank Dia. 1/4 In., Length of Cut 3/4 In., Overall Length 2.75 In., Application Routing Plastic

Reviews