Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Router Bit, SC, 1/4 D, 1/4 Cut L, 1 Flute

ONSRUD| Zoro #: G1169542| Mfr #: 27-00

$12.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1.5000"
Dimension Type: Fractional Inch
Shank Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1169542 Mfr #: 27-00
Overall Length: 1.5000"Dimension Type: Fractional Inch
Shank Dia.: 1/4"List Number: 27-00
Item: Router BitNumber of Flutes: 1
Diameter: 1/4"Application: Routing Plastic
End Mill Material: CarbideLength of Cut: 1/4"
Country of Origin (subject to change): United States

Description

Router Bit, Number of Flutes 1, SC, Dia. 1/4 In., Shank Dia. 1/4 In., Length of Cut 1/4 In., Overall Length 1.5 In., Application Routing Plastic

Reviews