Router Bit, HSS, 1/4 D, 1 Cut L, 1 Flute

ONSRUD| Zoro #: G1144841| Mfr #: 11-07

$13.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
List Number: 11-07
Item: Router Bit
Cutting Type: Center
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144841 Mfr #: 11-07
List Number: 11-07Item: Router Bit
Cutting Type: CenterNumber of Flutes: 1
Diameter: 1/4"End Style: Square
End: SquareOverall Length: 2.3750"
Dimension Type: Fractional InchShank Dia.: 1/4"
Application: Routing PlasticEnd Mill Material: High Speed Steel
Length of Cut: 1"Country of Origin (subject to change): United States

Description

Router Bit, Number of Flutes 1, End Square, HSS, Dia. 1/4 In., Shank Dia. 1/4 In., Length of Cut 1 In., Overall Length 2.375 In., Application Routing Plastic, Cutting Type Center

Reviews