Router Bit, HSS, 1/4 D, 3/4 Cut L, 1 Flute

ONSRUD| Zoro #: G1894602| Mfr #: 11-71

$13.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 1/4"
Overall Length: 3.2500"
Number of Flutes: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894602 Mfr #: 11-71
Diameter: 1/4"Overall Length: 3.2500"
Number of Flutes: 1Cutting Type: Center
End Mill Material: High Speed SteelEnd Style: Square
Application: Routing PlasticShank Dia.: 1/4"
List Number: 11-71End: Square
Length of Cut: 3/4"Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Router Bit, Number of Flutes 1, End Square, HSS, Dia. 1/4 In., Shank Dia. 1/4 In., Length of Cut 3/4 In., Overall Length 3.25 In., Application Routing Plastic, Cutting Type Center

Reviews