Router Bit, Square

ONSRUD| Zoro #: G2198603| Mfr #: 11-77

$13.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
List Number: 11-77
Item: Router Bit
Cutting Type: Center
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2198603 Mfr #: 11-77
List Number: 11-77Item: Router Bit
Cutting Type: CenterNumber of Flutes: 1
Diameter: 3/16"End Style: Square
End: SquareOverall Length: 3.2500"
Dimension Type: Fractional InchShank Dia.: 1/4"
Application: Routing PlasticEnd Mill Material: High Speed Steel
Length of Cut: 3/4"Country of Origin (subject to change): United States

Product Description

Router Bit, Number of Flutes 1, End Square, HSS, Dia. 3/16 In., Shank Dia. 1/4 In., Length of Cut 3/4 In., Overall Length 3.25 In., Application Routing Plastic, Cutting Type Center

Product Reviews