Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4" Ten Flute Routing End Mill Plunge Point 3"L

  • Zoro #: G0542017
  • Mfr #: 67-511

$148.98

  • Diameter: 1/4"
  • End Style: Square
  • Overall Length: 3.0000"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Onsrud #67-511 Specifications

  • Zoro #: G0542017
  • Mfr #: 67-511
Diameter: 1/4" End Style: Square
Overall Length: 3.0000" Number of Flutes: 10
End: Single Grade: High Performance
Dimension Type: Fractional Inch End Mill Material: Carbide
Cutting Type: Center Type: Carbon Graphite Tool
Shank Dia.: 1/4" Length of Cut: 3/4"
List Number: 67-500 Cutting Direction: Right Hand
Finish: Bright (Uncoated) Helix Angle: 15 Degrees
Application: For Carbon Graphite Item: Routing End Mill
Country of Origin (subject to change): United States

Description

Routing end mill bits come in a variety of styles and cuts that are uniquely suited to different materials, such as metal or wood. Take a look at the features for Onsrud Routing End Mill. Diameter: 1/4", Overall Length: 3", Number Of Flutes: 10.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Onsrud #67-511