Routing End Mill, Graphite Tool, 1/2, 2 1/8

ONSRUD| Zoro #: G0959007| Mfr #: 67-526

$93.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Carbon Graphite Tool
Diameter: 1/2"
Overall Length: 4.0000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959007 Mfr #: 67-526
Type: Carbon Graphite ToolDiameter: 1/2"
Overall Length: 4.0000"Cutting Direction: Right Hand
Number of Flutes: 20End Mill Material: Carbide
Grade: High PerformanceApplication: For Carbon Graphite
Helix Angle: 15 DegreesFinish: Uncoated
Shank Dia.: 1/2"List Number: 67-500
End: SingleCutting Type: Center
Length of Cut: 2-1/8"End Style: Square
Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Routing End Mill, Carbon Graphite Tool, High Performance, Number of Flutes 20, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 2 1/8 In, Overall Length 4 In, Cut Angle 15 Deg, Helix Angle 15 Deg, For Carbon Graphite

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews