BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Routing End Mill, Compression, 3/8, 1 1/8, 3

ONSRUD| Zoro #: G2234337| Mfr #: 60-124MW

$74.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Compression
Diameter: 3/8"
Overall Length: 3.0000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234337 Mfr #: 60-124MW
Type: CompressionDiameter: 3/8"
Overall Length: 3.0000"Cutting Direction: Right Hand
Number of Flutes: 2End Mill Material: Carbide
Grade: High PerformanceApplication: For Double Sided Laminated and Veneered Materials
Helix Angle: 30 DegreesFinish: Uncoated
Shank Dia.: 3/8"List Number: 60-100MW
End: SingleCutting Type: Center
Length of Cut: 1-1/8"End Style: Square
Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Routing End Mill, Compression, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1 1/8 In, Overall Length 3 In, Cut Angle 30 Deg, Helix Angle 30 Deg, For Double Sided Laminated and Veneered Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews