Routing End Mill, Compression, 3/4, 2 1/4, 5

ONSRUD| Zoro #: G1717231| Mfr #: 60-194MW

$262.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Compression
Diameter: 3/4"
Overall Length: 5.0000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717231 Mfr #: 60-194MW
Type: CompressionDiameter: 3/4"
Overall Length: 5.0000"Cutting Direction: Right Hand
Number of Flutes: 2End Mill Material: Carbide
Grade: High PerformanceApplication: For Double Sided Laminated and Veneered Materials
Helix Angle: 30 DegreesFinish: Uncoated
Shank Dia.: 3/4"List Number: 60-100MW
End: SingleCutting Type: Center
Length of Cut: 2-1/4"End Style: Square
Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Routing End Mill, Compression, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 2 1/4 In, Overall Length 5 In, Cut Angle 30 Deg, Helix Angle 30 Deg, For Double Sided Laminated and Veneered Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews