Routing End Mill, Down O-Flute, 1/4, 3/8, 2

ONSRUD| Zoro #: G0340067| Mfr #: 64-024

$39.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0340067 Mfr #: 64-024
Cutting Direction: Right HandGrade: High Performance
End Mill Material: CarbideCutting Type: Center
Finish: UncoatedOverall Length: 2.0000"
Type: Downcut Spiral O-FluteItem: Routing End Mill
End: SingleDimension Type: Fractional Inch
End Style: SquareNumber of Flutes: 1
Application: For Plastic, Wood, Aluminum, and Solid SurfaceList Number: 64-000
Diameter: 1/4"Shank Dia.: 1/4"
Helix Angle: 25 DegreesLength of Cut: 3/8"
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Downcut Spiral O-Flute, High Performance, Number of Flutes 1, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/8 In, Overall Length 2 In, Cut Angle 25 Deg, Helix Angle 25 Deg, For Plastic, Wood, Aluminum, and Solid Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.