20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Routing End Mill, Down O-Flute, 1/8, 1/2

ONSRUD| Zoro #: G1199371| Mfr #: 62-712

$23.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1199371 Mfr #: 62-712
End Style: SquareOverall Length: 2.0000"
Finish: UncoatedDimension Type: Fractional Inch
Item: Routing End MillCutting Direction: Right Hand
End Mill Material: CarbideType: Downcut Spiral O-Flute
Grade: High PerformanceCutting Type: Center
End: SingleNumber of Flutes: 1
Application: For Cast Acrylic, Nylon, PVCHelix Angle: 21 Degrees
Length of Cut: 1/2"List Number: 62-700
Diameter: 1/8"Shank Dia.: 1/4"
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Downcut Spiral O-Flute, High Performance, Number of Flutes 1, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/8 In, Shank Dia 1/4 In, Length of Cut 1/2 In, Overall Length 2 In, Cut Angle 21 Deg, Helix Angle 21 Deg, For Cast Acrylic, Nylon, PVC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.