Routing End Mill, Downcut Spiral O-Flute

ONSRUD| Zoro #: G2436856| Mfr #: 64-016

$28.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2436856 Mfr #: 64-016
End Style: SquareOverall Length: 2.0000"
Finish: UncoatedDimension Type: Fractional Inch
Item: Routing End MillCutting Direction: Right Hand
End Mill Material: CarbideType: Downcut Spiral O-Flute
Grade: High PerformanceCutting Type: Center
End: SingleNumber of Flutes: 1
Application: For Plastic, Wood, Aluminum, and Solid SurfaceHelix Angle: 25 Degrees
Length of Cut: 3/8"List Number: 64-000
Diameter: 3/16"Shank Dia.: 3/16"
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Downcut Spiral O-Flute, High Performance, Number of Flutes 1, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/16 In, Shank Dia 3/16 In, Length of Cut 3/8 In, Overall Length 2 In, Cut Angle 25 Deg, Helix Angle 25 Deg, For Plastic, Wood, Aluminum, and Solid Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.