Routing End Mill, Downcut, 3/8, 1 1/4, 3

ONSRUD| Zoro #: G1007772| Mfr #: 57-325

$50.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1007772 Mfr #: 57-325
Finish: UncoatedHelix Angle: 30 Degrees
List Number: 57-200Number of Flutes: 2
Item: Routing End MillEnd Mill Material: Carbide
Dimension Type: Fractional InchCutting Type: Center
Grade: High PerformanceApplication: For Natural Wood, Wood Composites, and Solid Surface
End: SingleType: Downcut Wood Rout
End Style: SquareCutting Direction: Right Hand
Length of Cut: 1-1/4"Diameter: 3/8"
Shank Dia.: 3/8"Overall Length: 3.0000"
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Downcut Wood Rout, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1 1/4 In, Overall Length 3 In, Cut Angle 30 Deg, Helix Angle 30 Deg, For Natural Wood, Wood Composites, and Solid Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.