LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Routing End Mill, Downcut, 3/8, 1 1/4

ONSRUD| Zoro #: G1309996| Mfr #: 57-330

$62.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1309996 Mfr #: 57-330
Application: For Natural Wood, Wood Composites, and Solid SurfaceEnd Style: Square
List Number: 57-200Item: Routing End Mill
Cutting Type: CenterFinish: Uncoated
Number of Flutes: 2Dimension Type: Fractional Inch
End Mill Material: CarbideHelix Angle: 30 Degrees
End: SingleType: Downcut Wood Rout
Cutting Direction: Right HandGrade: High Performance
Length of Cut: 1-1/4"Diameter: 3/8"
Shank Dia.: 1/2"Overall Length: 3.0000"
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Downcut Wood Rout, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/8 In, Shank Dia 1/2 In, Length of Cut 1 1/4 In, Overall Length 3 In, Cut Angle 30 Deg, Helix Angle 30 Deg, For Natural Wood, Wood Composites, and Solid Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.