Routing End Mill, Downcut Wood Rout

ONSRUD| Zoro #: G0470784| Mfr #: 57-340

$54.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0470784 Mfr #: 57-340
End Style: SquareFinish: Uncoated
Dimension Type: Fractional InchList Number: 57-200
Item: Routing End MillHelix Angle: 30 Degrees
Cutting Direction: Right HandEnd Mill Material: Carbide
Application: For Natural Wood, Wood Composites, and Solid SurfaceType: Downcut Wood Rout
Grade: High PerformanceCutting Type: Center
End: SingleNumber of Flutes: 2
Diameter: 7/16"Shank Dia.: 1/2"
Overall Length: 3.0000"Length of Cut: 1"
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Downcut Wood Rout, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 7/16 In, Shank Dia 1/2 In, Length of Cut 1 In, Overall Length 3 In, Cut Angle 30 Deg, Helix Angle 30 Deg, For Natural Wood, Wood Composites, and Solid Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.