Routing End Mill, Dn Low Helix, 3/4, 2 1/8

ONSRUD| Zoro #: G2061385| Mfr #: 60-272

$169.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Flutes: 3
Cutting Direction: Right Hand
End Style: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061385 Mfr #: 60-272
Number of Flutes: 3Cutting Direction: Right Hand
End Style: SquareDimension Type: Fractional Inch
Shank Dia.: 3/4"Type: Downcut Low Helix Finisher
Cutting Type: CenterOverall Length: 5.0000"
Application: For Natural Wood, Hard Plastic, Composite Plastic, and Solid SurfaceList Number: 60-200
Grade: High PerformanceHelix Angle: 10 Degrees
Finish: UncoatedEnd: Single
End Mill Material: CarbideLength of Cut: 2-1/8"
Diameter: 3/4"Country of Origin (subject to change): United States

Description

Routing End Mill, Downcut Low Helix Finisher, High Performance, Number of Flutes 3, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/4 In, Shank Dia 3/4 In, Length of Cut 2 1/8 In, Overall Length 5 In, Cut Angle 10 Deg, Helix Angle 10 Deg, For Natural Wood, Hard Plastic, Composite Plastic, and Solid Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews