LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Routing End Mill, Downcut, 3/16, 3/4, 2 1/2

ONSRUD| Zoro #: G2270064| Mfr #: 57-261

$22.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Downcut Wood Rout
Diameter: 3/16"
Overall Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270064 Mfr #: 57-261
Type: Downcut Wood RoutDiameter: 3/16"
Overall Length: 2-1/2"Cutting Direction: Right Hand
Number of Flutes: 2End Mill Material: Carbide
Grade: High PerformanceApplication: For Natural Wood, Wood Composites, and Solid Surface
Helix Angle: 30 DegreesFinish: Uncoated
Shank Dia.: 1/4"List Number: 57-200
End: SingleCutting Type: Center
Length of Cut: 3/4"End Style: Square
Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Routing End Mill, Downcut Wood Rout, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/16 In, Shank Dia 1/4 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Cut Angle 30 Deg, Helix Angle 30 Deg, For Natural Wood, Wood Composites, and Solid Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews