WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Routing End Mill, Downcut Wood Rout

ONSRUD| Zoro #: G1592604| Mfr #: 57-380

$216.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Dimension Type: Fractional Inch
Cutting Type: Center
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1592604 Mfr #: 57-380
Dimension Type: Fractional InchCutting Type: Center
Cutting Direction: Right HandGrade: High Performance
List Number: 57-200Number of Flutes: 2
Helix Angle: 30 DegreesOverall Length: 3-1/2"
Length of Cut: 1-5/8"Item: Routing End Mill
End Style: SquareApplication: For Natural Wood, Wood Composites, and Solid Surface
Diameter: 5/8"Finish: Uncoated
End Mill Material: CarbideType: Downcut Wood Rout
Shank Dia.: 5/8"End: Single
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Downcut Wood Rout, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 5/8 In, Shank Dia 5/8 In, Length of Cut 1 5/8 In, Overall Length 3 1/2 In, Cut Angle 30 Deg, Helix Angle 30 Deg, For Natural Wood, Wood Composites, and Solid Surface

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews