Routing End Mill, O-Flute, 1/2, 1 3/4, 4

ONSRUD| Zoro #: G0569703| Mfr #: 56-654

$107.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0569703 Mfr #: 56-654
Application: For Soft and Hard PlasticEnd: Single
Finish: UncoatedEnd Mill Material: Carbide
End Style: SquareCutting Type: Center
Cutting Direction: Right HandType: Straight O-Flute
Dimension Type: Fractional InchGrade: High Performance
Item: Routing End MillShank Dia.: 1/2"
Overall Length: 4.0000"Number of Flutes: 2
Length of Cut: 1-3/4"List Number: 56-600
Diameter: 1/2"Country of Origin (subject to change): United States

Product Description

Routing End Mill, Straight O-Flute, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 3/4 In, Overall Length 4 In, For Soft and Hard Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.