Routing End Mill, O-Flute, 1/4, 3/8

ONSRUD| Zoro #: G1441946| Mfr #: 61-081

$38.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1441946 Mfr #: 61-081
End Style: SquareFinish: Uncoated
Dimension Type: Fractional InchItem: Routing End Mill
End Mill Material: CarbideCutting Direction: Right Hand
Application: For Soft and Hard PlasticType: Straight O-Flute
Grade: High PerformanceCutting Type: Center
End: SingleList Number: 61-000P
Diameter: 1/4"Shank Dia.: 1/4"
Overall Length: 2-1/2"Number of Flutes: 1
Length of Cut: 3/8"Country of Origin (subject to change): United States

Product Description

Routing End Mill, Straight O-Flute, High Performance, Number of Flutes 1, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/8 In, Overall Length 2 1/2 In, For Soft and Hard Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.