Routing End Mill, O-Flute, 3/16, 3/8, 2

ONSRUD| Zoro #: G1123026| Mfr #: 61-061

$26.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1123026 Mfr #: 61-061
Item: Routing End MillEnd: Single
Cutting Direction: Right HandFinish: Uncoated
End Mill Material: CarbideGrade: High Performance
Dimension Type: Fractional InchType: Straight O-Flute
Application: For Soft and Hard PlasticCutting Type: Center
End Style: SquareLength of Cut: 3/8"
List Number: 61-000PDiameter: 3/16"
Shank Dia.: 1/4"Overall Length: 2.0000"
Number of Flutes: 1Country of Origin (subject to change): United States

Product Description

Routing End Mill, Straight O-Flute, High Performance, Number of Flutes 1, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/16 In, Shank Dia 1/4 In, Length of Cut 3/8 In, Overall Length 2 In, For Soft and Hard Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.