Routing End Mill, O-Flute, 3/8, 7/8, 2 1/2

ONSRUD| Zoro #: G1801432| Mfr #: 61-122

$52.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1801432 Mfr #: 61-122
Type: Straight O-FluteApplication: For Soft and Hard Plastic
Dimension Type: Fractional InchCutting Type: Center
Grade: High PerformanceEnd Mill Material: Carbide
Item: Routing End MillFinish: Uncoated
End Style: SquareCutting Direction: Right Hand
End: SingleOverall Length: 2-1/2"
Number of Flutes: 1Length of Cut: 7/8"
List Number: 61-000PDiameter: 3/8"
Shank Dia.: 3/8"Country of Origin (subject to change): United States

Product Description

Routing End Mill, Straight O-Flute, High Performance, Number of Flutes 1, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 7/8 In, Overall Length 2 1/2 In, For Soft and Hard Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.