Routing End Mill, Straight, 1/2, 1 1/4, 4

ONSRUD| Zoro #: G1776765| Mfr #: 68-236

$504.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1776765 Mfr #: 68-236
Finish: UncoatedDimension Type: Fractional Inch
Item: Routing End MillCutting Type: Center
Grade: High PerformanceEnd: Single
End Style: SquareCutting Direction: Right Hand
Application: For Carbon Graphite, Fiberglass, and CompositesLength of Cut: 1-1/4"
List Number: 68-200Diameter: 1/2"
Shank Dia.: 1/2"Overall Length: 4.0000"
Type: Straight FluteNumber of Flutes: 2
End Mill Material: Polycrystalline DiamondCountry of Origin (subject to change): United States

Product Description

Routing End Mill, Straight Flute, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, PCD, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 1/4 In, Overall Length 4 In, For Carbon Graphite, Fiberglass, and Composites

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.