Routing End Mill, Straight Flute, Square

ONSRUD| Zoro #: G1257681| Mfr #: 68-062

$529.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1257681 Mfr #: 68-062
End Style: SquareFinish: Uncoated
Dimension Type: Fractional InchItem: Routing End Mill
Cutting Direction: Right HandGrade: High Performance
Cutting Type: CenterEnd: Single
Application: For Carbon Graphite, Fiberglass, and CompositesDiameter: 1/2"
Shank Dia.: 1/2"Overall Length: 4.0000"
Type: Straight FluteNumber of Flutes: 2
End Mill Material: Polycrystalline DiamondLength of Cut: 1-1/4"
List Number: 68-000Country of Origin (subject to change): United States

Product Description

Routing End Mill, Straight Flute, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, PCD, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 1/4 In, Overall Length 4 In, For Carbon Graphite, Fiberglass, and Composites

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.