20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Routing End Mill, Straight, 3/8, 1, 3 1/2

ONSRUD| Zoro #: G1595562| Mfr #: 68-226

$644.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1595562 Mfr #: 68-226
Cutting Direction: Right HandItem: Routing End Mill
Dimension Type: Fractional InchCutting Type: Center
Finish: UncoatedGrade: High Performance
End: SingleEnd Style: Square
Application: For Carbon Graphite, Fiberglass, and CompositesList Number: 68-200
Diameter: 3/8"Shank Dia.: 3/8"
Overall Length: 3-1/2"Type: Straight Flute
Number of Flutes: 2End Mill Material: Polycrystalline Diamond
Length of Cut: 1"Country of Origin (subject to change): United States

Product Description

Routing End Mill, Straight Flute, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, PCD, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1 In, Overall Length 3 1/2 In, For Carbon Graphite, Fiberglass, and Composites

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.