20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Routing End Mill, Straight, 3/8, 1/2, 2 1/2

ONSRUD| Zoro #: G0979641| Mfr #: 66-123

$105.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0979641 Mfr #: 66-123
End Style: SquareFinish: Uncoated
Dimension Type: Fractional InchItem: Routing End Mill
Cutting Direction: Right HandGrade: High Performance
Cutting Type: CenterEnd: Single
Application: For Cast Acrylic, Nylon, PVCLength of Cut: 1/2"
List Number: 66-000Diameter: 3/8"
Shank Dia.: 3/8"Overall Length: 2-1/2"
Type: Straight V-FluteNumber of Flutes: 2
End Mill Material: CarbideCountry of Origin (subject to change): United States

Product Description

Routing End Mill, Straight V-Flute, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1/2 In, Overall Length 2 1/2 In, For Cast Acrylic, Nylon, PVC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.