Routing End Mill, Straight Flute, 1/4, 3/8

ONSRUD| Zoro #: G0250415| Mfr #: 68-210

$244.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0250415 Mfr #: 68-210
End Style: SquareFinish: Uncoated
Dimension Type: Fractional InchItem: Routing End Mill
End Mill Material: Polycrystalline DiamondCutting Direction: Right Hand
Application: For Carbon Graphite, Fiberglass, and CompositesType: Straight Flute
Grade: High PerformanceCutting Type: Center
End: SingleNumber of Flutes: 2
Length of Cut: 3/8"List Number: 68-200
Diameter: 1/4"Shank Dia.: 1/4"
Overall Length: 3.0000"Country of Origin (subject to change): United States

Product Description

Routing End Mill, Straight Flute, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, PCD, Uncoated Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/8 In, Overall Length 3 In, For Carbon Graphite, Fiberglass, and Composites

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.