Onsrud
3/4" Two Flute Routing End Mill Plunge Point 4"L
Mfr # 68-030
Zoro # G1315632
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Number of Flutes 2
- Application For Carbon Graphite, Fiberglass, and Composites
- Single End/Double End Single End
- Overall Length 4 in
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L 62-712
- ONSRUD 3/8" Two Flute Routing End Mill Plunge Point 2-1/2"L 66-123
- ONSRUD 4 mm One Flute Routing End Mill Square 64-mmL 63-818
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L 66-085
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L 66-087
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L 62-606
- ONSRUD 3/8" Three Flute Routing End Mill Ball Nose 2-1/2"L AMC703888
- ONSRUD 5/8" Three Flute Routing End Mill Corner Radius, 3-1/8" Neck AMC716060
- ONSRUD 1" Three Flute Routing End Mill Corner Radius, 3-1/8" Neck AMC716284
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 4-1/2"L 60-251
- MELIN TOOL CO End Mill, Rougher, 3/4x3/4, Number of Flutes: 3 HVRMG3-2424-R030
- Onsrud Routing End Mills