JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Routing End Mill, Straight Flute, 3/8, 3/4

ONSRUD| Zoro #: G1998954| Mfr #: 68-010

$527.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1998954 Mfr #: 68-010
Dimension Type: Fractional InchApplication: For Carbon Graphite, Fiberglass, and Composites
Grade: High PerformanceType: Straight Flute
Cutting Type: CenterEnd: Single
End Style: SquareNumber of Flutes: 2
Cutting Direction: Right HandFinish: Uncoated
Item: Routing End MillEnd Mill Material: Polycrystalline Diamond
List Number: 68-000Diameter: 3/8"
Shank Dia.: 3/8"Overall Length: 3.0000"
Length of Cut: 3/4"Country of Origin (subject to change): United States

Product Description

Routing End Mill, Straight Flute, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, PCD, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 3/4 In, Overall Length 3 In, For Carbon Graphite, Fiberglass, and Composites

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.