LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Routing End Mill, Straight Flute, 3/8, 3/8

ONSRUD| Zoro #: G1323445| Mfr #: 68-220

$364.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1323445 Mfr #: 68-220
End Mill Material: Polycrystalline DiamondFinish: Uncoated
Grade: High PerformanceCutting Type: Center
Application: For Carbon Graphite, Fiberglass, and CompositesNumber of Flutes: 2
Type: Straight FluteItem: Routing End Mill
Cutting Direction: Right HandEnd: Single
End Style: SquareDimension Type: Fractional Inch
Diameter: 3/8"Shank Dia.: 3/8"
Overall Length: 3.0000"Length of Cut: 3/8"
List Number: 68-200Country of Origin (subject to change): United States

Product Description

Routing End Mill, Straight Flute, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, PCD, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 3/8 In, Overall Length 3 In, For Carbon Graphite, Fiberglass, and Composites

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.