Routing End Mill, Up O Flute, 1/2, 1 1/8

ONSRUD| Zoro #: G0907986| Mfr #: 52-650

$76.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0907986 Mfr #: 52-650
End Style: SquareCutting Direction: Right Hand
Cutting Type: CenterEnd: Single
Finish: UncoatedEnd Mill Material: Carbide
Grade: High PerformanceItem: Routing End Mill
Type: Upcut Spiral O-FluteApplication: For Soft and Hard Plastic
Helix Angle: 11 DegreesLength of Cut: 1-1/8"
List Number: 52-600Diameter: 1/2"
Shank Dia.: 1/2"Overall Length: 3-1/2"
Number of Flutes: 2Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Upcut Spiral O Flute, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 1/8 In, Overall Length 3 1/2 In, Cut Angle 11 Deg, Helix Angle 11 Deg, For Soft and Hard Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.