Routing End Mill, Upcut Spiral O-Flute

ONSRUD| Zoro #: G0344994| Mfr #: 52-704

$79.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344994 Mfr #: 52-704
End Style: SquareFinish: Uncoated
Item: Routing End MillCutting Direction: Right Hand
End Mill Material: CarbideType: Upcut Spiral O-Flute
Grade: High PerformanceCutting Type: Center
End: SingleApplication: For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
Length of Cut: 1-3/4"List Number: 52-700
Diameter: 1/2"Shank Dia.: 1/2"
Overall Length: 4.0000"Number of Flutes: 2
Dimension Type: Fractional InchHelix Angle: 22 Degrees
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Upcut Spiral O Flute, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 3/4 In, Overall Length 4 In, Cut Angle 22 Deg, Helix Angle 22 Deg, For HDPE, UHMW, ABS, Polycarbonate, Polypropylene

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.