Routing End Mill, Up O Flute, 1/2, 1 5/8

ONSRUD| Zoro #: G1059624| Mfr #: 52-652

$151.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1059624 Mfr #: 52-652
Item: Routing End MillGrade: High Performance
Finish: UncoatedEnd Style: Square
Type: Upcut Spiral O-FluteCutting Type: Center
Cutting Direction: Right HandEnd: Single
End Mill Material: CarbideApplication: For Soft and Hard Plastic
Overall Length: 3-1/2"Number of Flutes: 2
Dimension Type: Fractional InchHelix Angle: 11 Degrees
Length of Cut: 1-5/8"List Number: 52-600
Diameter: 1/2"Shank Dia.: 1/2"
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Upcut Spiral O Flute, High Performance, Number of Flutes 2, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 5/8 In, Overall Length 3 1/2 In, Cut Angle 11 Deg, Helix Angle 11 Deg, For Soft and Hard Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.