LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Routing End Mill, Up O-Flute, 1/2, 1 5/8

ONSRUD| Zoro #: G0558451| Mfr #: 63-740

$81.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0558451 Mfr #: 63-740
Item: Routing End MillEnd: Single
Grade: High PerformanceFinish: Uncoated
End Style: SquareCutting Direction: Right Hand
End Mill Material: CarbideType: Upcut Spiral O-Flute
Cutting Type: CenterApplication: For Cast Acrylic, Nylon, PVC
Diameter: 1/2"Shank Dia.: 1/2"
Overall Length: 3-1/2"Number of Flutes: 1
Dimension Type: Fractional InchHelix Angle: 21 Degrees
Length of Cut: 1-5/8"List Number: 63-700
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Upcut Spiral O-Flute, High Performance, Number of Flutes 1, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 5/8 In, Overall Length 3 1/2 In, Cut Angle 21 Deg, Helix Angle 21 Deg, For Cast Acrylic, Nylon, PVC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.