20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Routing End Mill, Up O-Flute, 1/2

ONSRUD| Zoro #: G1796961| Mfr #: 63-796

$121.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1796961 Mfr #: 63-796
Cutting Type: CenterItem: Routing End Mill
Type: Upcut Spiral O-FluteCutting Direction: Right Hand
Grade: High PerformanceEnd Style: Square
End: SingleEnd Mill Material: Carbide
Finish: UncoatedApplication: For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
Length of Cut: 1-5/8"List Number: 63-750
Diameter: 1/2"Shank Dia.: 1/2"
Overall Length: 3-1/2"Number of Flutes: 1
Dimension Type: Fractional InchHelix Angle: 21 Degrees
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Upcut Spiral O-Flute, High Performance, Number of Flutes 1, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/2 In, Shank Dia 1/2 In, Length of Cut 1 5/8 In, Overall Length 3 1/2 In, Cut Angle 21 Deg, Helix Angle 21 Deg, For HDPE, UHMW, ABS, Polycarbonate, Polypropylene

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.