Onsrud
1/4" One Flute Routing End Mill Plunge Point 3"L
Mfr # 63-727
Zoro # G0352852
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Application For Cast Acrylic, Nylon, PVC
- Single End/Double End Single End
- Overall Length 3 in
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L 63-606
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L 61-041
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L 66-082
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L 63-740
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L 66-084
- ONSRUD 1/4" Two Flute Routing End Mill Square 2"L AMC700102
- ONSRUD 1" Three Flute Routing End Mill Square 4"L AMC703602
- ONSRUD 1/4" Three Flute Routing End Mill Ball Nose, 1-1/2" Neck AMC709138
- ONSRUD 3/4" Eight Flute Routing End Mill Corner Radius 3"L EMC600998
- ZORO SELECT Solid Router Bit, 1/4", Diamond Cut 781-001070
- MELIN TOOL CO Hss General Purpose End Mill, 1/2x1-1/4", End Mill Material: Cobalt High Speed Steel CC-1616-R030
- Onsrud End Mills