Routing End Mill, Up O-Flute, 1/4, 3/4

ONSRUD| Zoro #: G1932865| Mfr #: 63-794

$40.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1932865 Mfr #: 63-794
End Mill Material: CarbideItem: Routing End Mill
Grade: High PerformanceEnd Style: Square
Cutting Direction: Right HandEnd: Single
Finish: UncoatedCutting Type: Center
Type: Upcut Spiral O-FluteApplication: For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
Dimension Type: Fractional InchHelix Angle: 21 Degrees
Length of Cut: 3/4"List Number: 63-750
Diameter: 1/4"Shank Dia.: 1/4"
Overall Length: 2-1/2"Number of Flutes: 1
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Upcut Spiral O-Flute, High Performance, Number of Flutes 1, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/4 In, Overall Length 2 1/2 In, Cut Angle 21 Deg, Helix Angle 21 Deg, For HDPE, UHMW, ABS, Polycarbonate, Polypropylene

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.