Routing End Mill, Up O-Flute, 1/4, 3/8

ONSRUD| Zoro #: G1234475| Mfr #: 63-525

$29.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Acrylic
Finish: Uncoated
Item: Routing End Mill
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1234475 Mfr #: 63-525
Type: Upcut Spiral O-FluteCutting Direction: Right Hand
End Mill Material: CarbideFinish: Uncoated
Grade: High PerformanceEnd Style: Square
End: SingleCutting Type: Center
Item: Routing End MillApplication: For Acrylic
Diameter: 1/4"Shank Dia.: 1/4"
Overall Length: 2-1/2"Number of Flutes: 1
Dimension Type: Fractional InchHelix Angle: 24 Degrees
Length of Cut: 3/8"List Number: 63-500
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Upcut Spiral O-Flute, High Performance, Number of Flutes 1, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 1/4 In, Shank Dia 1/4 In, Length of Cut 3/8 In, Overall Length 2 1/2 In, Cut Angle 24 Deg, Helix Angle 24 Deg, For Acrylic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews