Onsrud
3/16" One Flute Routing End Mill Plunge Point 2"L
Mfr # 63-719
Zoro # G1882264
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Application For Cast Acrylic, Nylon, PVC
- Single End/Double End Single End
- Overall Length 2 in
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L 65-027
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L 52-652
- ONSRUD 1" Three Flute Routing End Mill Ball Nose, 3-1/8" Neck AMC716288
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3"L 66-326
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3"L 57-370
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L 63-727
- ONSRUD 1/4" Ten Flute Routing End Mill Plunge Point 3"L 67-511
- ONSRUD 3/8" Two Flute Routing End Mill Square, 1-3/4" Neck AMC706202
- ONSRUD 5/8" Three Flute Routing End Mill Square 5"L AMC704702
- MELIN TOOL CO Carbide Micro End Mill Sq 0.078X0.117 AMGS-.078-ALTIN
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.045x0.135", Number of Flutes: 2 AMG-.045
- Onsrud End Mills