Onsrud
3/4" Two Flute Routing End Mill Plunge Point 5"L
Mfr # 52-724
Zoro # G0388866
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Number of Flutes 2
- Application For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
- Single End/Double End Single End
- Overall Length 5 in
Explore More Products
- ONSRUD 3/16" Two Flute Routing End Mill Square 3".L 52-558
- ONSRUD 1/2" Three Flute Routing End Mill Plunge Point 4-1/2"L 60-251
- ONSRUD 1/4" Two Flute Routing End Mill Ball Nose 2"L AMC700788
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L 63-727
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3"L 57-370
- ONSRUD 6 mm One Flute Routing End Mill Square 64-mmL 63-874
- ONSRUD 1/4" Four Flute Routing End Mill Corner Radius, 2-1/8" Neck EMC602522
- ONSRUD 1" Two Flute Routing End Mill Corner Radius, 3-1/8" Neck AMC713260
- ONSRUD 1" Three Flute Routing End Mill Corner Radius 5"L AMC704284
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.012x0.036", Number of Flutes: 4 CCMG-.012
- MELIN TOOL CO Hss Corner Rounder End Mill, R, 1/32, 1/32" RC-1201
- Onsrud End Mills