Routing End Mill, Up O-Flute, 3/8, 1 1/8, 3

ONSRUD| Zoro #: G1210325| Mfr #: 63-535

$63.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1210325 Mfr #: 63-535
Type: Upcut Spiral O-FluteEnd Style: Square
End Mill Material: CarbideItem: Routing End Mill
End: SingleGrade: High Performance
Cutting Type: CenterFinish: Uncoated
Cutting Direction: Right HandApplication: For Acrylic
Helix Angle: 24 DegreesLength of Cut: 1-1/8"
List Number: 63-500Diameter: 3/8"
Shank Dia.: 3/8"Overall Length: 3.0000"
Number of Flutes: 1Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Product Description

Routing End Mill, Upcut Spiral O-Flute, High Performance, Number of Flutes 1, Single End, Plunge Point End Style, Center Cutting Type, Right Hand Cut, Carbide, Uncoated Finish, Dia 3/8 In, Shank Dia 3/8 In, Length of Cut 1 1/8 In, Overall Length 3 In, Cut Angle 24 Deg, Helix Angle 24 Deg, For Acrylic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.